Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 11 1/5 in, Left n Right, PR1
Mfr # 4073-XXXL (12)
Zoro # G804860005
product price: $26.89
/pr
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- ANSI/ISEA Abrasion Level 4
- Standards CE Certified, EN388:2016
- Cuff Style Slip-On
- Glove Length 11 1/5 in
Product Information
- Brand Hexarmor
- MFR # 4073-XXXL (12)
- Zoro # G804860005
- UPC # 810070602185
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 3XL (12 ) |
Glove Length | 11 1/5 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Details
Item | Safety Gloves |
ANSI/ISEA Cut Level | A6 |
ANSI/ISEA Abrasion Level | 4 |
Standards | CE Certified, EN388:2016 |
Cuff Style | Slip-On |
Series | 4073 ChromeSLT(R) Oasis |
Palm Material | Goatskin |
Glove Features | Breathable Back, Reflective Backing, Reinforced Thumb Crotch |
High-Visibility Features | High-Visibility Backing |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Heat Level | 2 |
Glove Hand Style | Left and Right |
Hand Protection Style | Glove |
Reflective Backing | Yes |
Finger Coverage | Full Finger |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Impact Level | 2 |
Glove Back Color | Orange/Grey/White |
Touchscreen Compatible | No |
Glove Lining Material | HPPE, Steel |
Description
Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Goatskin, Glove Liner Material HPPE, Steel, Glove Back Color Orange/Grey/White, High-Visibility Features High-Visibility Backing, Standards CE Certified, EN388:2016, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL VISION Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (COOLDRM)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-MO-PBA (669-C/36-MO-PBA)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0300)
- UTILITY PRO Perimeter Insect Guard Ranger Hat, L/XL (UHV503)
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- HEXARMOR Safety Gloves, 10 in, Left n Right, PR1 (4073-M (8))
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, XS, 1 PR (RWG560XS)
- Hexarmor Cut-Resistant Gloves