Shop All General Purpose Gloves
Hexarmor
Safety Gloves, 10/XL, Nylon, Black, PR
Mfr # 3006-XL (10)
Zoro # G110927447
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Palm
- Standards ANSI, ISEA
- Glove Coating Finish Rough
- Series Helix
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Hexarmor
- MFR # 3006-XL (10)
- Zoro # G110927447
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Size- Alpha | XL |
Glove Length | 9.3 in |
Size- Numeric | 10 |
Description
Safety Gloves, ANSI/ISEA Cut Level A1, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 6.5 N, EN 388 Rating Not Applicable, Standards ANSI, ISEA, Knuckle Protection Material TPR Rubber, Palm Type Coated, Impact Protection Style Low-Profile, Coating Type Dipped, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Full Body Harness, Vest Style, L (846377-3)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK966VS (SBMHSK966VS)
- VENOM STEEL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black (VEN6045RN)
- GVS-RPB Breathing tube (NV2021A)
- HEXARMOR Safety Gloves, 7/S, Nylon, Black, 9.3" L, PR (3006-S (7))
- HEXARMOR Safety Gloves, 9/L, Nylon, Black, 9.3" L, PR (3006-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3012-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3010-S (7))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- CONDOR Knit Glove, Poly/Cotton, L, PR (4NGY6)
- Hexarmor Gloves & Hand Protection