Shop All Cut-Resistant Gloves
Hexarmor
Safety Gloves, 10 in, Left n Right, PR1
Mfr # 4073-M (8)
Zoro # G604860014
product price: $26.89
/pr
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- ANSI/ISEA Abrasion Level 4
- Standards CE Certified, EN388:2016
- Cuff Style Slip-On
- Glove Length 10 in
Product Information
- Brand Hexarmor
- MFR # 4073-M (8)
- Zoro # G604860014
- UPC # 810070602147
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Item | Safety Gloves |
ANSI/ISEA Cut Level | A6 |
ANSI/ISEA Abrasion Level | 4 |
Standards | CE Certified, EN388:2016 |
Cuff Style | Slip-On |
Glove Hand Style | Left and Right |
Hand Protection Style | Glove |
High-Visibility Features | High-Visibility Backing |
Reflective Backing | Yes |
Series | 4073 ChromeSLT(R) Oasis |
Finger Coverage | Full Finger |
Glove Features | Breathable Back, Reflective Backing, Reinforced Thumb Crotch |
ANSI/ISEA Impact Level | 2 |
Palm Material | Goatskin |
ANSI/ISEA Heat Level | 2 |
Includes Reinforced Thumb Crotch | Yes |
ANSI/ISEA Puncture Level | 3 |
Touchscreen Compatible | No |
Glove Back Color | Orange/Grey/White |
Glove Lining Material | HPPE, Steel |
Description
Safety Gloves, Glove Style Mechanics, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Goatskin, Glove Liner Material HPPE, Steel, Glove Back Color Orange/Grey/White, High-Visibility Features High-Visibility Backing, Standards CE Certified, EN388:2016, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Sherpa Lined Vest, Olive (WV061)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Rancher Worchester (TB047001242)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1416-NP_10X7 (U3-1416-NP_10X7)
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- HEXARMOR Safety Gloves, 9 3/5 in, Left n Right, PR1 (4073-S (7))
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (2059-XXXL (12))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3022-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 3XL, 1 PR (1071-XXXL (12))
- PROFLEX BY ERGODYNE Lime M Hi-Vis Nitrile-Coated Cut-Resistant Gloves A2 DSX (7022)
- Hexarmor Cut-Resistant Gloves