Shop All Leather Palm Gloves
Hexarmor
Safety Gloves, 1 PR
Mfr # 4090IMP-XL (10)
Zoro # G611471395
product price: $44.19
/pr
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thumb Style Reinforced
- Cuff Style Hook-and-Loop
- Stitching Material Aramid
- ANSI/ISEA Heat Level 2
- Size- Numeric 10
Product Information
- Brand Hexarmor
- MFR # 4090IMP-XL (10)
- Zoro # G611471395
- UPC # 810070609863
- Country of Origin Indonesia
- Category Leather Palm Gloves
Dimensions
Size- Numeric | 10 |
Glove Length | 10 13/32 in |
Size- Alpha | XL |
Details
Item | Leather Gloves |
Thumb Style | Reinforced |
Cuff Style | Hook-and-Loop |
Stitching Material | Aramid |
ANSI/ISEA Heat Level | 2 |
Series | Chrome |
Glove Features | Touchscreen Compatible |
ANSI/ISEA Abrasion Level | 6 |
Standards | ANSI/ISEA 105-2016, ANSI/ISEA 138-2019 |
ANSI/ISEA Cut Load | 5,675 g |
ATPV Rating | 11.6 cal/sq cm |
Internal Reinforcement Material | Superfabric(R) |
ANSI/ISEA Cut Level | A8 |
Includes Reinforced Thumb Crotch | Yes |
Cut-Resistance Coverage | Palm Side |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Impact Level | 2 |
Arc Flash PPE Category | 2 |
Impact Protection Style | Low-Profile |
Description
Leather Gloves, ANSI/ISEA Heat Level 2, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Stitching Material Aramid, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138-2019, Glove Length 10 13/32 in, Thumb Style Reinforced, Cuff Style Hook-and-Loop, 1 Pair
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Web Tool Tails, 3 1/2 in, Black (3700)
- 3M DBI-SALA Self Retracting Lifeline, 20 ft L, 1Leg (3100263)
- SPEAKMAN Traditional Series Eye and Face Wash Stainless Steel Bowl Wall Mount System with P-Trap (SE-490-PT)
- CONDOR Leather Gloves, Sfty Cuff, Blue/Tan, XL, PR (3AT34)
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M (4064-M (8))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- CONDOR Gloves, Hi-Vis Lime, XL, Wtrpf Thermal, PR (48WU27)
- Hexarmor Gloves & Hand Protection