Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut/Heat-Resistnt, Brn, XL, PR
Mfr # 3062-XL (10)
Zoro # G607630539
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- ANSI/ISEA Cut Level A9
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Light Texture; Smooth
Product Information
- Brand Hexarmor
- MFR # 3062-XL (10)
- Zoro # G607630539
- UPC # 810070607340
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL ( 10 ) |
Glove Length | 10.4 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Safety Gloves, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel, Tungsten Blend Shell, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt Black Fxd 8.5' Black White Horizontal Stripe (WM115-BK-BWH-F-S-85)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 12 hr Battery Life, Black (VTS-K0030-CPO)
- ZORO SELECT Out Of Svce Tag, 3 x 5-3/4 In, Bk/R, PK100 (8CLC4)
- PUREFLO Faceshield (PF3000-03-044)
- HEXARMOR Safety Gloves, Cut/Heat-Resistant, Bl, M, PR (3062-M (8))
- HEXARMOR Safety Glove, Cut/Heat-Resistnt, Wht, XS, PR (3062-XS (6))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- HEXARMOR Work Gloves, Rig Lizard, Size XL, PR (2021X-XL (10))
- HEXARMOR Knit Gloves, General Purpose, M, PR (3071-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, L, 1 PR (1091-L (9))
- CONDOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 2XL, 1 PR (30YP42)
- Hexarmor Gloves & Hand Protection