Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut/Heat-Resistant, Grn, L, PR
Mfr # 3084-L (9)
Zoro # G307630617
product price: $14.45
/pr
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Silicone
- Glove Coating Coverage Palm
- Glove Coating Finish Tacky
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Hexarmor
- MFR # 3084-L (9)
- Zoro # G307630617
- UPC # 810070606879
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.2 in |
Size- Numeric | 9 |
Size- Alpha | L |
Description
Safety Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE, Steel Blend, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Lime, 40-7/8inL x 9-3/4inW (6602MF)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W (LXNY W 3 R EL)
- MAGID RoadMaster T340 Tan Cow Split Leather Driver wStraight Thumb, M, 12PK (T340-M)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Ylw, S, PR (3084-S (7))
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Bl, M, PR (3084-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XS, 1 PR (1092-XXS (5))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 3XL, 1 PR (2062-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- HEXARMOR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (4060-S (7))
- HESTRA Cut Resistant Gloves, 1 PR (SANDY LATEX CUT)
- Hexarmor Cut-Resistant Gloves