Shop All Cut-Resistant Gloves
Hexarmor
Safety Glove, Cut/Heat-Resist, Red, 2XS, PR
Mfr # 3055-XXS (5)
Zoro # G807630520
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Smooth
Product Information
- Brand Hexarmor
- MFR # 3055-XXS (5)
- Zoro # G807630520
- UPC # 810070605407
- Country of Origin Korea, Republic of
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8.85 in |
Size- Alpha | 2XS |
Size- Numeric | 5 |
Description
Safety Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Bamboo Viscose, HPPE, Recycled Polyamide, Steel Blend Shell, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Heat-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA FIRST; Vest-Style Positioning Harness, Blue (AB17560)
- STI Fire Barrier Sealant, 29 oz., Red (SSS129)
- TRU-SPEC Mens Tactical Pants, Size 42", Dark Navy (1061)
- JUSTRITE 1 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (12160)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (4045-L (9))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (2062-L (9))
- HEXARMOR Safety Gloves, XXS, PR (2074-XXS (5))
- HEXARMOR Safety Gloves, Knit, A5, M, Black/Blue, PR (3020-M (8))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 2XL, 1 PR (4062-XXL (11))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4070-XL (10))
- HONEYWELL Cut-Resistant Gloves, PR (NPF26-9113G-9/L)
- Hexarmor Cut-Resistant Gloves