Shop All Safety Glasses
Hexarmor
Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 11-13003-02
Zoro # G0371872
product price: $15.29
/ea
Sold in multiples of 12 for $183.48
$183.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Gray, Yellow
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material TPE
Product Information
- Brand Hexarmor
- MFR # 11-13003-02
- Zoro # G0371872
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Gray, Yellow |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | TPE |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | MX300 |
UV Protection | 100% UVA/UVB/UVC |
Standards | ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+ |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Photochromatic Lens | No |
Metal Detectable | No |
X-Ray Detectable | No |
Arm Color | Gray |
Arm Tip Type | Bayonet |
Frame Style | Wraparound |
Frame Type | Half-Frame |
Description
Safety Glasses, Series MX300, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Yellow, Eyewear Size Universal, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 2In W, 216 ft. L (15D723)
- RESCUE TAPE RESCUE TAPE 1"" X 12' BLK (RT12012BBL)
- ANSELL HyFlex® Cut Resistant Sleeve, 18 In L, Hook/Loop (70-718)
- CONDOR Entrance Mat, Brown, 4 ft. W x 6 ft. L (6NTF4)
- HEXARMOR Safety Eyewear, Photochromatic Anti-Fog ; Anti-Scratch (11-14006-08)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-26001-02)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23004-04)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31003-02)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog (11-12002-05)
- HEXARMOR Safety Glasses, OTG Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-18003-08)
- CROSSFIRE Polarized Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (1821)
- Hexarmor Safety Glasses