Hexarmor

Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant


product price: $9.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Gray
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material TPE
See all product information

Product Information

Dimensions

Eyewear Size M
Size Universal

Description

Safety Glasses, Series MX200, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.