Shop All Safety Glasses
Hexarmor
Safety Glasses, VS250, Anti-Fog Coating, TruShield2SF, Half-Frame, Clear Lens
Mfr # 11-15002-05
Zoro # G7864418
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Gray
- Lens Material Polycarbonate
- Frame Material TPE
- Polarized Lens No
- Eyewear Size M
Product Information
- Brand Hexarmor
- MFR # 11-15002-05
- Zoro # G7864418
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Description
Safety Glasses, Series VS250, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material TPE, Lens Material Polycarbonate, Temple Color Gray, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB/UVC, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0457)
- STRANCO Floor Sign, 15 in H, 15 in W, Vinyl, Triangle, English, FS-15T-404 (FS-15T-404)
- VGUARD A11A1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, X-Large, 1000 PK, Blue (A11A14)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: S PR (2925 (S))
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-15003-04)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-31001-02)
- HEXARMOR Safety Glasses, Gray Anti-Fog ; Anti-Scratch (11-31002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog (11-28003-05)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Chemical Resistant, Scratch Resistant (11-28002-02)
- PYRAMEX Safety Glasses, Gray Anti-Fog, Scratch-Resistant (S9920STMRG)
- Hexarmor Safety Glasses