Shop All Safety Glasses
Hexarmor
Safety Glasses, Photochromatic Anti-Fog, Scratch Resistant
Mfr # 11-25003-08
Zoro # G501109315
original price:
$33.19
9% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Charcoal
- Lens Coating Anti-Fog, Scratch Resistant
- Lens Material Polycarbonate
- Frame Material TPU/TPE
- Polarized Lens No
Product Information
- Brand Hexarmor
- MFR # 11-25003-08
- Zoro # G501109315
- UPC # 810001795030
- Country of Origin Germany
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Photochromatic |
Frame Color | Charcoal |
Lens Coating | Anti-Fog, Scratch Resistant |
Lens Material | Polycarbonate |
Frame Material | TPU/TPE |
Polarized Lens | No |
Gender | Universal |
Foam Lined | Yes |
UV Protection | 100% |
Standards | ANSI Z87.1.2015, CE EN166, CSA Z94.3, High Impact Rated Z87+ |
X-Ray Detectable | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Metal Detectable | No |
Photochromatic Lens | Yes |
Frame Type | Half-Frame |
Arm Color | Charcoal |
Arm Tip Type | Incline Adjustable |
Frame Style | Wraparound |
Description
Safety Glasses, Gender Universal, Lens Color Photochromatic, Polarized Lens No, Lens Coating Anti-Fog, Scratch Resistant, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Charcoal, Eyewear Size Universal, Frame Material TPU/TPE, Lens Material Polycarbonate, Temple Color Charcoal, Temple Style Incline Adjustable, Photochromatic Lens Yes, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-2X)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-08)
- TILLMAN MIG Welding Gloves, Cowhide Palm, L (1350LVM)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465J30 (465J30)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-25002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-25001-02)
- HEXARMOR Safety Glasses, Gray Anti-Fog, Scratch Resistant (11-27002-02)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant (12-12001-02)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12001-04)
- HEXARMOR Safety Glasses, Wraparound Amber Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13002-02)
- SMITH & WESSON Equalizer Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Gray Half-Frame, Smoke Lens (21297)
- Hexarmor Safety Glasses