Hexarmor

Safety Glasses, Clear Anti-Fog, Chemical Resistant, Scratch Resistant


product price: $10.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Gray, Hi Vis
  • Lens Material Polycarbonate
  • Eyewear Size Universal
  • Gender Unisex
See all product information

Product Information

Dimensions

Eyewear Size Universal

Description

Safety Glasses, Series LT400G, Gender Unisex, Lens Color Clear, Lens Coating Anti-Fog, Chemical Resistant, Scratch Resistant, Frame Color Gray, Hi Vis, Eyewear Size Universal, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1.2020, CE EN166, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.