Hexarmor

Safety Glasses, Clear Anti-Fog ; Anti-Scratch


product price: $9.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Clear
  • Frame Color Gray
  • Lens Coating Anti-Fog ; Anti-Scratch
  • Lens Material Polycarbonate
  • Polarized Lens No
See all product information

Product Information

Dimensions

Eyewear Size M
Adjustable Arm Length Yes

Description

Safety Glasses, Series LT450, Lens Color Clear, Lens Coating Anti-Fog, Scratch-Resistant, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size M, Lens Material Polycarbonate, Temple Color Gray, Green, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent, Includes Flexible Side Arms with Adjustable Comfort Sliders, Standards ANSI Z87.1-2015, CE EN166, CSA Z94.3, High Impact Rated Z87+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.