Shop All Cut-Resistant Sleeves
Hexarmor
PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL
Mfr # 1010-XXL (11)
Zoro # G9983005
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Cuff Style Hook-and-Loop
- Standards ANSI/ISEA, EN388
- Sleeve Style Sleeve with Thumbhole
- ANSI/ISEA Cut Level A7
Product Information
- Brand Hexarmor
- MFR # 1010-XXL (11)
- Zoro # G9983005
- UPC # 815733013360
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | 2XL |
Sleeve Size | 2XL |
Details
Color | Green |
Cuff Style | Hook-and-Loop |
Standards | ANSI/ISEA, EN388 |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Cut Level | A7 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Level | 2 |
Silicone-Free | Yes |
Brand and Series | HexArmor PentaArmor 1010 |
Sleeve Performance | General Purpose |
Sleeve Material | SuperFabric(R) |
Latex-Free | Yes |
Sleeve Liner Material | Polyester |
ANSI/ISEA Abrasion Cycles | 8,200 |
ANSI/ISEA Cut Load | 4886 g |
Anti-Static | No |
EN 388 Rating | 4X21F |
Sleeve Type | Knit Cuff with Clip |
ANSI/ISEA Puncture Force | 41 N |
Series | PentaArmor 1010 |
Sleeve Construction | Cut and Sewn |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff with Clip, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Green, Size 2XL, Series PentaArmor 1010, Standards ANSI/ISEA, EN388, EN 388 Rating 4X21F, ANSI/ISEA Cut Load 4886 g, ANSI/ISEA Abrasion Cycles 8,200, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 41 N, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (DAGR-AF)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Amber, 120VAC (FB2PST-120A)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- REEBOK Size 9 Men's 8 in Work Boot Composite Work Boot, Desert Tan (RB8894)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large (1010-L (9))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, M, PR (2042-M (8))
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, S, PR (2042-S (7))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, M (AG8TW-M (8))
- PIP ATP Sleeve 18 in. (MSATP-18T)
- Hexarmor Cut-Resistant Sleeves