Shop All Cut-Resistant Sleeves
Hexarmor
PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Large
Mfr # 1010-L (9)
Zoro # G9983023
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA, EN388
- Cuff Style Hook-and-Loop
- Sleeve Size L
- ANSI/ISEA Puncture Level 2
Product Information
- Brand Hexarmor
- MFR # 1010-L (9)
- Zoro # G9983023
- UPC # 815733013384
- Country of Origin United States
- Category Cut-Resistant Sleeves
Dimensions
Size | L |
Sleeve Size | L |
Details
Color | Green |
Standards | ANSI/ISEA, EN388 |
Cuff Style | Hook-and-Loop |
ANSI/ISEA Puncture Level | 2 |
ANSI/ISEA Abrasion Level | 4 |
Sleeve Style | Sleeve with Thumbhole |
ANSI/ISEA Cut Level | A7 |
Silicone-Free | Yes |
Sleeve Material | SuperFabric(R) |
Sleeve Performance | General Purpose |
Latex-Free | Yes |
Brand and Series | HexArmor PentaArmor 1010 |
Sleeve Liner Material | Polyester |
ANSI/ISEA Abrasion Cycles | 8,200 |
ANSI/ISEA Cut Load | 4886 g |
ANSI/ISEA Puncture Force | 41 N |
Sleeve Construction | Cut and Sewn |
Anti-Static | No |
Sleeve Type | Knit Cuff with Clip |
Series | PentaArmor 1010 |
EN 388 Rating | 4X21F |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff with Clip, ANSI/ISEA Cut Level A7, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 19 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Green, Size L, Series PentaArmor 1010, Standards ANSI/ISEA, EN388, EN 388 Rating 4X21F, ANSI/ISEA Cut Load 4886 g, ANSI/ISEA Abrasion Cycles 8,200, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 41 N, Anti-Static No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1937-RA_14X10 (U3-1937-RA_14X10)
- SW SAFETY Powerform, PowerForm(R) S6 Biodegradable Nit, PK100, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK (N200362)
- OCCUNOMIX Coverall Rainsuit, Black/Yellow, 4XL (SP-CVL-BY4X)
- JARKE Amco 84In Post (P84CP)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, XXL (1010-XXL (11))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- HEXARMOR Sleeve, Gripped, A6, 18" L, M, Gray/Green (2044-M (8))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- HEXARMOR Cut-Resistant Sleeve, Cut Level A7, Thumbhole, Sleeve Length 9 in, Gray, Size S (AG10009V-S (7))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- TILSATEC Cut Resisnt Right Sleeve with Thumbhole (TTP469)
- Hexarmor Abrasion & Cut Resistant Clothing