Shop All Cut-Resistant Gloves
This Product is Discontinued
Hexarmor
Palm Coated Safety Glove L, PR (Discontinued)
Mfr # 2087-L (9)
Zoro # G0484270
This Product is Discontinued
Key Features
- Glove Size L
- ANSI/ISEA Cut Level A4
- Color Black/Blue
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
Product Information
- Brand Hexarmor
- MFR # 2087-L (9)
- Zoro # G0484270
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 11 in |
Glove Length Style | Standard |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4543C, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.