Shop All Cut-Resistant Sleeves
Hexarmor
Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, M
Mfr # AG8TW-M (8)
Zoro # G9983181
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Use Environment Not Specified
- ANSI/ISEA Cut Level A8
- Application Needlestick Protection
- Color Black
- Length 8"
Product Information
- Brand Hexarmor
- MFR # AG8TW-M (8)
- Zoro # G9983181
- UPC # 815733012011
- Country of Origin Indonesia
- Category Cut-Resistant Sleeves
Dimensions
Length | 8" |
Size | M |
Sleeve Size | M |
Description
Needlestick-Resistant Sleeve, Sleeve Type Hook-and-Loop with Snaps, ANSI/ISEA Cut Level A8, ANSI/ISEA Needlestick Level 2, Sleeve Construction Cut and Sewn, Sleeve Style Sleeve with Thumbhole, Sleeve Length 8 in, Sleeve Liner Material Polyester, Sleeve Material SuperFabric(R), Color Black, Size M, Series AG8TW, Sleeve Features Thumb Hole, Standards EN388, ANSI/ISEA, EN 388 Rating 4X11F, ANSI/ISEA Cut Load 5254 g, ANSI/ISEA Abrasion Cycles 155,100, ANSI/ISEA Abrasion Level 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster Rough Finish PVC Gloves, 12PK (T1080R)
- CLC WORK GEAR Plastic Cap Swivel Kneepads, PR (V230)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-162/L)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Nylon/Spandex (WWX2-03-M)
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, XL (AG8TW-XL (10))
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XS (AG10009S-XS (6))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- PIP Cut-Resistant Sleeve, Universal Sz, Yellow (MSKC-18)
- Hexarmor Cut-Resistant Sleeves