Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, XS ( 6 ), High-Visibility Yellow
Mfr # 2028X-XS (6)
Zoro # G2656572
product price: $28.29
/pr
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High-Visibility Yellow
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Application Oil and Mining Industry
- Palm Construction Synthetic Leather, Aramid
Product Information
- Brand Hexarmor
- MFR # 2028X-XS (6)
- Zoro # G2656572
- UPC # 810001797218
- Country of Origin Viet Nam
- Category Mechanics Gloves
Dimensions
Glove Size | XS (6) |
Glove Length | 9 1/4 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Liner Material Aramid, Glove Back Material Highly Flexible IR-X(R) Impact Exoskeleton, Glove Back Color Yellow/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material IR-X(R) Impact Exoskeleton(TM), Standards CE, ANSI/ISEA Cut Level A6, Touchscreen Compatible No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE L/XL Cooling Vest, Orange (6215HV)
- AZAR DISPLAYS 9" x 12" Vertical/Horizontal W/ T-strip Holder, PK10 (102712)
- ALLEGRO INDUSTRIES Respirator Lens (9901-09L)
- EMERGENCY ZONE Multitool Knife (405)
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-CYT-M (8))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-STL-XL (10))
- HEXARMOR Mechanics Gloves, XL ( 10 ), Tan (2132-XL (10))
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Green, Ribbed Nylon/Spandex (IVG2-03-M)
- Hexarmor Mechanics Gloves