Hexarmor

Mechanics Gloves, S ( 7 ), Tan


product price: $9.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Beige
  • Cuff Style Hook-and-Loop
  • Glove Length 9 3/5 in
  • Application General Purpose
  • Palm Construction Synthetic Leather
See all product information

Product Information

Dimensions

Glove Size S (7)
Glove Length 9 3/5 in
Size- Numeric 7
Size- Alpha S

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Back Material Mesh, Glove Back Color Black/Lime, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.