Shop All Mechanics Gloves
Hexarmor
Mechanics Gloves, M ( 8 ), Tan
Mfr # 2132-CYT-M (8)
Zoro # G2655559
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Cuff Style Hook-and-Loop
- Glove Length 10 in
- Application General Purpose
- Palm Construction Synthetic Leather
Product Information
- Brand Hexarmor
- MFR # 2132-CYT-M (8)
- Zoro # G2655559
- UPC # 810001796853
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M (8) |
Glove Length | 10 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Mechanics Gloves, Additional Hazard Protection None, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Glove Back Material Cloth, Glove Construction Cut and Sewn, Standards CE, Touchscreen Compatible Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Rubber Cap, Coyote, PR (53132.14)
- BDG Rain Suit Flame Resistant PVC/Poly/PVC 3 Piece Suit, Size X3L (95-1-901FR-X3L)
- WELLS LAMONT Heat-Resistant Sleeve, White, Terrycloth, One Size (S-15HR)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, XL, 1 PR (665-11)
- HEXARMOR Mechanics Gloves, L ( 9 ), Tan (2132-CYT-L (9))
- HEXARMOR Mechanics Gloves, S ( 7 ), Hi Vis; Tan (2030X-S (7))
- HEXARMOR Mechanics Gloves, S ( 7 ), High-Visibility Yellow (2028X-S (7))
- HEXARMOR Mechanics Gloves, S ( 7 ), Tan (2132-S (7))
- HEXARMOR Mechanics Gloves, L ( 9 ), High-Visibility Yellow (2028X-L (9))
- HEXARMOR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (2025X-XXL (11))
- MCR SAFETY Acrylic Terry Inner Lining, 2XL ( 11 ), Black, White (N9691XXL)
- Hexarmor Mechanics Gloves