Shop All Foot and Leg Guards
Hexarmor
Leg Gaiters, 2XL, Black/Gray, PR
Mfr # 9921-XXL (11)
Zoro # G1871671
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SuperFabric(R)
- Standards ANSI/ISEA, CE
- Color Gray
- Length 18 in
- Overall Length 18 in
Product Information
- Brand Hexarmor
- MFR # 9921-XXL (11)
- Zoro # G1871671
- UPC # 815733015715
- Country of Origin United States
- Category Foot and Leg Guards
Dimensions
Size | 2XL |
Length | 18 in |
Overall Length | 18 in |
Details
Material | SuperFabric(R) |
Standards | ANSI/ISEA, CE |
Color | Gray |
Item | Gaiters |
Adjustable Locations | Ankle |
ANSI/ISEA Abrasion Level | 6 |
Ankle Closure | Elastic Stirrup |
ANSI/ISEA Puncture Force | 60 N |
Fabric Weight | 0.9 lb |
ANSI/ISEA Abrasion Cycles | 22,600 |
ANSI/ISEA Cut Level | A7 |
Material Layers | 1 |
ANSI/ISEA Cut Load | 4,425 g |
ANSI/ISEA Puncture Level | 3 |
Features | Abrasion-Resistant, Front-To-Back Leg Coverage, Launderable, Puncture-Resistant, Reflective Strip for Visibility |
Series | 9921 |
Leg Closure | Slip On |
Back of Leg Coverage | Enclosed Back |
Footwear Application | Industrial |
Description
Gaiters, Garment Type Gaiters, ANSI/ISEA Cut Level A7, ANSI/ISEA Cut Load 4,425 g, Material SuperFabric(R), Overall Length 18 in, Color Gray, Size 2XL, Fabric Weight 0.9 lb, Leg Closure Slip On, Application Industrial, ANSI/ISEA Puncture Force 60 N, ANSI/ISEA Abrasion Cycles 22,600, Standards ANSI/ISEA, CE, ANSI/ISEA Abrasion Level 6, ANSI/ISEA Puncture Level 3, Adjustable Locations Ankle, Ankle Closure Elastic Stirrup, Ankle Type Elastic, Back of Leg Coverage Enclosed Back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAVIAN 5.3 gal Yellow Cold Rolled Steel Gas Can Gasoline (2238C)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK10 (2700N95)
- KIMBERLY-CLARK PROFESSIONAL Kimberly-Clark Professional 412-47384 Nemesis Safety Glasses with Ati-Fog Lens & Metallic Blue Frame - Clear (412-47384)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 485M95 (485M95)
- ELLWOOD SAFETY APPLIANCE CO. Ellwood Safety Foot-Shin Guards W/Side Shield, Steel Toe Clip, Rubber Strap, 5inW, Standard, 1 Pair (401-5-ST)
- ELLWOOD SAFETY 12 Aluminum Alloy Foot Guards (801)
- PETRA ROC INC Petra Roc Leg Gaiter, ANSI Class E, Polyester Mesh, Lime/Orange, One Size, 1 Pair (LMGO-CE)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps With Steel Toe, (TT XXS)
- ZORO SELECT Metatarsal Guard, Unisex, Universal, PR (5T456)
- IMPACTO PROTECTIVE PRODUCTS Impacto Metatarsal Webbing Straps For Metguard For Shoes Without Laces, Nylon, One Size, Black (METSTRAP)
- Hexarmor Foot Protection