Shop All Leather Driver's Gloves
Hexarmor
Leather Gloves, White, S, PR
Mfr # 2140-S (7)
Zoro # G2832727
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Cut Gunn
- Glove Length 10 in
- Stitching Material Nylon
- Standards ANSI/ISEA, EN 388
- Sold As Pair
Product Information
- Brand Hexarmor
- MFR # 2140-S (7)
- Zoro # G2832727
- UPC # 810001795108
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Length | 10 in |
Glove Size | S |
Cuff Length | 1 1/2 in |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level Not Tested, ANSI/ISEA Cut Level A3, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Aramid, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Brown, 3 ft. W x 5 ft. L (167S0035BR)
- SIGNMISSION Customer Parking Use Parking Lot at Own Risk No Overnight Parking Unauthorized Vehicl, BW-1818-24212 (A-DES-BW-1818-24212)
- PAULSON Goggle Lens, Welding, Shade 5, Poly (510-LENS-PC5)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 475N64 (475N64)
- HEXARMOR Leather Gloves, White, XS, PR (2140-XS (6))
- HEXARMOR Safety Gloves, PR (4069-M (8))
- HEXARMOR Safety Gloves, PR (4069-XL (10))
- HEXARMOR Safety Gloves, PR (4069-L (9))
- PARTNERS BRAND Cowhide Leather Drivers Gloves, Lined, XLarge, Natural, 3 Pairs/Case (GLV1063XL)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/S)
- MECHANIX WEAR Drivers, 9, Brown Pigskin, PR (LDMPLT-X75-009)
- Hexarmor Leather Driver's Gloves