Shop All Cut-Resistant Gloves
Hexarmor
Leather Gloves, White Back, XS, PR
Mfr # 4066-XS (6)
Zoro # G406427705
product price: $17.15
/pr
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XS ( 6 )
- ANSI/ISEA Cut Level A7
- Color White / White
- ANSI/ISEA Abrasion Level 4
- Standards ANSI/ISEA
Product Information
- Brand Hexarmor
- MFR # 4066-XS (6)
- Zoro # G406427705
- UPC # 810070605957
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XS ( 6 ) |
Glove Length | 9 in |
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level 35 sec, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, Glove Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Bag, Unfilled, Blue (99162)
- ANGRY BULL BARRICADES Interlocking Black Steel Barricade, Removable Bridge Feet, 8.5 Ft. (AC-HDX85-BR-BK)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS12)
- BRADY Adh Backed Env, 8-1/2 x 5-1/2 In, PK10 (81772)
- HEXARMOR Safety Gloves, PR (2050-M (8))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size M, PR1 (2068X-M (8))
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3020-XL (10))
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- HEXARMOR Work Gloves, Rig Lizard, Size XS, PR (2021X-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, M, 1 PR (9011-M (8))
- G-TEK POLYKOR Cut Resistant Glove, PK 12 (16-473/L)
- Hexarmor Cut-Resistant Gloves