Hexarmor

Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR


product price: $17.55
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Finger Fourchettes No
  • ANSI/ISEA Impact Level 2
  • Knit Material Color Blue
  • Hem Style Finished
  • EN 388 Impact Rated Yes
See all product information

Product Information

Dimensions

Glove Size L ( 9 )

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Impact Force 8,050 N, Additional Hazard Protection Impact-Resistant, Standards ANSI/ISEA 138, Knuckle Protection Material TPR, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.