Shop All General Purpose Gloves
Hexarmor
Knit Gloves, Gray, Size 8
Mfr # 1074-M (8)
Zoro # G010030810
product price: $4.99
/pr
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Insulation Material None
- Hand Protection Style Glove
- Knit Material Fiberglass, HPPE, Polyester
- Glove Features Cut Protection
- Knit Material Color Gray
Product Information
- Brand Hexarmor
- MFR # 1074-M (8)
- Zoro # G010030810
- UPC # 810070609504
- Country of Origin China
- Category General Purpose Gloves
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass, HPPE, Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Gas Cylinder Cabinet, 33x40, Steel (CV051YP)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178557)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (ATCP1815/O/9)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, L, Blue, PR (3012-L (9))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, XL, Blue, PR (3010-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, S, Blue, PR (3012-S (7))
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- HEXARMOR Knit Gloves, Gray, Size 10 (1074-XL (10))
- HEXARMOR Knit Gloves, HPPE, A5, 15 ga, 2XL, Blue, PR (3010-XXL (11))
- ANSELL Knit Gloves, 6/XS, Green/Black, 7.8" L, PR (11-842)
- Hexarmor General Purpose Gloves