Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, XS, PR
Mfr # 3010-XS (6)
Zoro # G006427785
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A5
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Textured
Product Information
- Brand Hexarmor
- MFR # 3010-XS (6)
- Zoro # G006427785
- UPC # 00810070601294
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | XS |
Size- Numeric | 6 |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Fiberglass/HPPE/Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Impact-Resistant, Puncture-Resistant, EN 388 Rating 4X43DP, Standards ANSI/ISEA, EN388, Knuckle Protection Material TPR, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm and Fingertips, Impact Protection Style Low-Profile, Glove Hand Style Left and Right
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Spandex, Neoprene (EXO-MPLG-05-XL)
- BRADY Traffic Cone, Vinyl, 28 in. H, Orange (80112)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 465Y46 (465Y46)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1107808)
- HEXARMOR Knit Gloves, General Purpose, 3XL, PR (3010-XXXL (12))
- HEXARMOR Safety Gloves, 10 4/5 in, Left n Right, PR1 (4073-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, L, 1 PR (2062-L (9))
- HEXARMOR Work Gloves, Rig Lizard, Size S, PR (2021X-S (7))
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3020-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XS, 1 PR (1071-XXS (5))
- Hexarmor Cut-Resistant Gloves