Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, General Purpose, M, PR
Mfr # 3071-M (8)
Zoro # G006135918
product price: $12.19
/pr
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Latex
- Glove Coating Coverage Full
- Glove Coating Finish Textured
- ANSI/ISEA Abrasion Level 5
Product Information
- Brand Hexarmor
- MFR # 3071-M (8)
- Zoro # G006135918
- UPC # 00810070602925
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Size- Alpha | M |
Size- Numeric | 8 |
Description
Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Relaxed Fit Duck Blanket-Lined Detroit Jacket, Black, 2XL, REG (103828-BLK2XLREG)
- COMPLIANT Combination Emergency Shower & Eyewash, ABS Plastic Heads and SS Bowl (17021)
- CONDOR High-Visibility Vest, Type R, ANSI Class 2, U-Block, Silver Stripe, Zipper, Mesh Polyester, Lime, XL (53YM35)
- MILWAUKEE TOOL Hard Hat Lanyard with Clip (48-22-8800)
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3071-XL (10))
- HEXARMOR Knit Gloves, General Purpose, L, PR (3071-L (9))
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- HEXARMOR Coated Gloves, Polyurethane, Gray, 3XL, PR (2085 3XL)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, M, 1 PR (6044-M (8))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 3XL, 1 PR (1092-XXXL (12))
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- Hexarmor Gloves & Hand Protection