Shop All Coated Gloves
Hexarmor
Knit Gloves, Black, Size 11
Mfr # 1030-XXL (11)
Zoro # G509984662
product price: $1.35
/pr
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- ANSI/ISEA Abrasion Level 3
- Silicone-Free No
- Glove Coating Finish Textured
Product Information
- Brand Hexarmor
- MFR # 1030-XXL (11)
- Zoro # G509984662
- UPC # 810070608958
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Length | 10.5 in |
Description
Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCHEM Sleeved Apron, L, Grn, Tychem 2000 SFR, PK12 (QS275TGRLG001200)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- BOSS Deerskin Lthr Driver L (4085L)
- KORKERS Tufftrax 3-in-1 Soft Foam Sole Large, PR (IA7010-LG)
- HEXARMOR Coated Gloves, XL ( 10 ), 1 PR (7102-XL (10))
- HEXARMOR Knit Gloves, Black, Size 10 (1030-XL (10))
- HEXARMOR Knit Gloves, HPPE, A2, 18 ga, M, White, PR (3070-M (8))
- HEXARMOR Knit Gloves, Black, Size 8 (1030-M (8))
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, M, PR (2068XBP-M (8))
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, L, PR (2068XBP-L (9))
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size XL, 12PK (GL615XL)
- Hexarmor Gloves & Hand Protection