Shop All Cut-Resistant Gloves
Hexarmor
Knit Gloves, 1 PR
Mfr # 3080-XL (10)
Zoro # G809008518
product price: $21.65
/pr
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Palm Thickness 13 ga
- Glove Coating Material Aramid/Glass Foam Neoprene
- Glove Coating Coverage Palm
- Length 10 in
Product Information
- Brand Hexarmor
- MFR # 3080-XL (10)
- Zoro # G809008518
- UPC # 810070607784
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Length | 10 in |
Size- Alpha | XL |
Size - Numeric | 10 |
Description
Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Aramid, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, Arc-Flash Rated, Cut-Resistant, Heat-Resistant, Puncture-Resistant, Glove Insulation Material None, EN 407 Contact Heat Level 16 sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX Grassworx 6564751 16.5 x 10.25 in. Drain & Dry Astroturf Nonslip Boot Tray with Scraper; Cinder (6564751)
- CARHARTT Bib Overalls, 54" Waist Sz, 34" Inseam, Blk (102776-001-54x34)
- NMC Caution Hearing Protection Required Sign - Bilingual (CBA2R)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- HEXARMOR Knit Gloves, 1 PR (3080-S (7))
- HEXARMOR Knit Gloves, 1 PR (3080-XXL (11))
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- HEXARMOR Work Gloves, Rig Lizard, Size S, PR (2021X-S (7))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2095-XXL (11))
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (KE-GL40 L)
- Hexarmor Cut-Resistant Gloves