Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 4030-XL (10)
Zoro # G9983285
product price: $54.49
/pr
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/High-Visibility Yellow/White
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4030-XL (10)
- Zoro # G9983285
- UPC # 815733014527
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Cotton, Glove Back Color White/Lime, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB7020SDNT)
- BRADY Safety Pendant Cover, Red (150587)
- ZORO SELECT Flagging Tape, Yllw/Blk, 300 ft x 1-3/8 In (PDYBK-200)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4030-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4030-M (8))
- HEXARMOR Knit Gloves, 1 PR (3080-S (7))
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, XS, 1 PR (4070-XS (6))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, L, 1 PR (1070-L (9))
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, PVC, XS, 1 PR (93868XS)
- Hexarmor Cut-Resistant Gloves