Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR
Mfr # 4027-XL (10)
Zoro # G9983425
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color High-Visibility Yellow/Navy Blue
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4027-XL (10)
- Zoro # G9983425
- UPC # 815733018693
- Country of Origin Indonesia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 2, Backing Style Spandex(R), TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton/Polyester, Glove Back Material Spandex(R), Glove Back Color Lime/Blue, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Law Enforcement Glove, Stealth, 2XL, PR (507-12)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, S/M (V1021061U-S/M)
- OAKLEY SI Holbrook Metal Matte Black w/ PRIZM BLK (OO4123-1755)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR (4027-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, S, 1 PR (9015-S (7))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (4041-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A1 Cut Level, Uncoated, S, 1 PR (2131-S (7))
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- CONDOR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (18C894)
- Hexarmor Cut-Resistant Gloves