Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, S, 1 PR
Mfr # 4080-S (7)
Zoro # G6613630
product price: $51.49
/pr
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Lime/White
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4080-S (7)
- Zoro # G6613630
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S (7) |
Glove Length | 10 in |
Cuff Length | 1 1/2 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 1, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Maximum Temperature 212 Degrees F, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Dark Blue (19993)
- BULLARD Nylon Belt (4612)
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, S (KBKB1T18/S)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4080-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4080-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- HEXARMOR Safety Gloves, PR (2050-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4080-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (2077-M (8))
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- Hexarmor Gloves & Hand Protection