Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, L, 1 PR
Mfr # 4030-L (9)
Zoro # G9983294
product price: $54.49
/pr
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/High-Visibility Yellow/White
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4030-L (9)
- Zoro # G9983294
- UPC # 815733014510
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9 1/2 in |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style HexVent/TPR Rubber with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Cotton, Glove Back Color White/Lime, Glove Construction Cut and Sewn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt (M630-BK-RD-90)
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, M, 1 PR (4030-M (8))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4030-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- HEXARMOR Knit Gloves, General Purpose, XL, PR (3054-XL (10))
- HONEYWELL Cut-Resistant Gloves, XS, 13 Gauge, A4, PR (24-0913B/6XS)
- Hexarmor Cut-Resistant Gloves