Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR
Mfr # 2095-XXL (11)
Zoro # G3791419
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Blue/High-Visibility Yellow
- Glove Coating Finish Foam
Product Information
- Brand Hexarmor
- MFR # 2095-XXL (11)
- Zoro # G3791419
- UPC # 812013029486
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, Cuff Style Knit, Insulated No, Palm Material Polyurethane, Silicone-Free Yes, Glove Liner Material Unlined, Glove Construction Seamless Knit, Standards ANSI/ISEA, CE, EN388, Glove Coating Material Polyurethane, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, L, PR (VPN96790L)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-32)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, L, 1 PR (2095-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, S, 1 PR (2095-S (7))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A6 Cut Level, Polyurethane, 2XS, 1 PR (2095-XXS (5))
- HEXARMOR Safety Gloves, Knit, A5, 2XL, Black/Blue, PR (3020-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 2XL, 1 PR (2076-XXL (11))
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3016-L (9))
- MAJESTIC GLOVE 3396hot Sm Hv Org.Lin.Knit Rub.Dip Glove-Polar Penguin (HV502633068)
- Hexarmor Gloves & Hand Protection