Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR
Mfr # 4023-M (8)
Zoro # G3106735
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/High-Visibility Yellow
- Glove Coating Finish None
Product Information
- Brand Hexarmor
- MFR # 4023-M (8)
- Zoro # G3106735
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 10 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- PEAKWORKS Anchor Slings - Cable (V8208606)
- VIKING Open Road 150D Suit - Black (2900BK-XL)
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4023-XL (10))
- HEXARMOR Safety Gloves, 10 1/5 in, Left n Right, PR1 (4073-L (9))
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4026-XL (10))
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, XL, 1 PR (2061-XL (10))
- HEXARMOR Helix Cut-Resistant Coated Gloves, A6 Cut, Polyurethane, HPPE, Black/Blue, Medium (Size 8), 1 Pair (2076-M (8))
- HEXARMOR Knit Gloves, Gray, Size 8 (1050-M (8))
- MCR SAFETY Cut Resistant Gloves, Black/Blue, XXS, PR (VP92793PUXXS)
- Hexarmor Gloves & Hand Protection