Shop All Cut-Resistant Gloves
Hexarmor
Hi-Vis Cut Resistant Coated Gloves, A6 Cut Level, Foam Nitrile, 2XL, 1 PR
Mfr # 2089-XXL (11)
Zoro # G9983057
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- ANSI/ISEA Cut Level A6
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Red/Yellow
Product Information
- Brand Hexarmor
- MFR # 2089-XXL (11)
- Zoro # G9983057
- UPC # 815733017610
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length Style | Standard |
Size- Numeric | 11 |
Size- Alpha | 2XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Filter Cover Assembly, 1 PR (N750036)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Black (100-82000)
- CONDOR Safety Sign, 20 in H, 14 in W, Vertical Rectangle, English, Spanish, 470G12 (470G12)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, 12PK (9673XL)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, 2XL, 1 PR (2062-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, 3XL, 1 PR (4023-XXXL (12))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, 2XL, 1 PR (4018-XXL (11))
- HEXARMOR Safety Gloves, L, PR (2051-L (9))
- HEXARMOR Cut Resistant Mechanics Gloves, A6 Cut Level, Uncoated, L, 1 PR (4018-L (9))
- HEXARMOR Safety Gloves, Black/Hi-Vis Grn/Red, S, PR (4012-S (7))
- MILWAUKEE TOOL & EQUIPMENT CUT 5 NITRILE GLOVES - S (48-73-8650)
- Hexarmor Gloves & Hand Protection