Shop All Leather Palm Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 2XL
Mfr # 4086-XXL (11)
Zoro # G7484773
product price: $74.89
/pr
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 10 in
- Leather Palm Process Grain
- ANSI/ISEA Puncture Level 4
- ANSI/ISEA Cut Level A8
- Insulated Yes
Product Information
- Brand Hexarmor
- MFR # 4086-XXL (11)
- Zoro # G7484773
- UPC # 812013024788
- Country of Origin Viet Nam
- Category Leather Palm Gloves
Dimensions
Glove Length | 10 in |
Glove Size | 11 |
Length | 10 in |
Cuff Length | 2 1/2 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A8, Finger Coverage Full Finger, Stitching Material Nylon, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 10 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM), Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Black, 2-17/32"H, PK3 (72/30 KA X 3)
- MOON AMERICAN Rocker Lug, NHxMNPT, 2-1/2 Inx2 In (378-2062524)
- OK-1 Back Support W/Suspenders, Contoured, 3XL (OK-200S-3X)
- TOUGH DUCK Buffalo Check Fleece Shirt, Grey, L (i96411)
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, 2XL (4082-XXL (11))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- DIGZ Women Suede Leather Gloves - Medium (103535)
- Hexarmor Leather Palm Gloves