Shop All Leather Palm Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, M
Mfr # 4064-M (8)
Zoro # G7484843
original price:
$56.78
33% off
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finger Material Goatskin Leather
- Glove Cut Clute
- Cuff Material Goatskin Leather
- Thumb Material Goatskin Leather
- Series Chrome SLT
Product Information
- Brand Hexarmor
- MFR # 4064-M (8)
- Zoro # G7484843
- UPC # 810001790813
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 1/2 in |
Length | 9 1/2 in |
Glove Size | M |
Cuff Length | 2 1/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- NMC Danger Propane Sign, D603A (D603A)
- BDG Gander TIG Welder Grain White Goat w/ Backhand Patch & Padde, Shrink Wrapped, Size X2L (60-1-1940-X2L-K)
- MONTOUR LINE Retractable Belt Barrier Cone Mount Orange Case 7.5ftRDang..Belt (CM115-OR-DANGERW-75)
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL (4064-XXXL (12))
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, XL (4063-XL (10))
- HEXARMOR Cold Protection Gloves, C40 Thinsulate Lining, L (4082-L (9))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-XL (10))
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- Hexarmor Leather Palm Gloves