Shop All Leather Palm Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL
Mfr # 4064-XXXL (12)
Zoro # G7484292
product price: $33.49
/pr
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- ANSI/ISEA Puncture Level 5
- Stitching Material Nylon/Polyester
- Finger Material Goatskin Leather
- Standards ANSI/ISEA, EN 388
Product Information
- Brand Hexarmor
- MFR # 4064-XXXL (12)
- Zoro # G7484292
- UPC # 810001790851
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Length | 9 1/2 in |
Glove Size | 12 |
Length | 9 1/2 in |
Cuff Length | 2 1/4 in |
Size- Numeric | 12 |
Size- Alpha | 3XL |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Nylon/Spandex (WWX2-05-XL)
- IMPACTO Knee Pads, H1ycomb Gel, Universal, PR (876-00)
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (995)
- 5.11 Blue Big Horn Jacket size L (48026)
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, L (4064-L (9))
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, S (4086-S (7))
- HEXARMOR Glove, Canvas, Gray, S, PR (5042-S (7))
- HEXARMOR Safety Gloves, 1 PR (4090IMP-M (8))
- HEXARMOR Safety Gloves, Orange/White, XXL, PR (4075-XXL (11))
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1702XL)
- Hexarmor Gloves & Hand Protection