Shop All Leather Palm Gloves
Hexarmor
Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 2XL
Mfr # 4064-XXL (11)
Zoro # G7386189
product price: $37.79
/pr
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Chrome SLT
- ANSI/ISEA Abrasion Level 2
- Glove Size 11
- ANSI/ISEA Cut Level A4
- Glove Leather Grade A, B
Product Information
- Brand Hexarmor
- MFR # 4064-XXL (11)
- Zoro # G7386189
- UPC # 810001790844
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/2 in |
Length | 9 1/2 in |
Cuff Length | 2 1/4 in |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Nylon/Polyester, Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Standards ANSI/ISEA, EN 388, Glove Length 9 1/2 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTX2020 Peel-Away Magnifying Lenses, +1.25, Clr, PR (OPT+125)
- GENUINE GRIP Oxford Shoes, Black, Mens, 7.5, M, PR (7100-7.5M)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4SNW2-02-S)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner M, 144PK (VPN9696M)
- HEXARMOR Safety Gloves, 1 PR (4090IMP-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/White, L, PR (4075W-L (9))
- HEXARMOR Safety Gloves, Grey/Hi-Vis/Red/Wht, XS, PR (4075W-XS (6))
- HEXARMOR Safety Gloves, Orange/White, M, PR (4075-M (8))
- HEXARMOR Hi-Vis Cold Protection Gloves, C100 Thinsulate Lining, 3XL (4064-XXXL (12))
- HEXARMOR Safety Gloves, Orange/White, XL, PR (4075-XL (10))
- CONDOR Leather Gloves, XL, Beige/Blue, PR (20GZ08)
- Hexarmor Leather Palm Gloves