Shop All Hard Hats
Hexarmor
Helmet Suspension Helmet, Orange, Class C, Type 1
Mfr # 16-17005
Zoro # G106125031
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material ABS
- Fits Hat Size 6 3/8 to 7 5/8
- Series Ceros
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | 6 3/8 to 7 5/8 |
Details
Item | Suspension Helmet,Orange |
Head Protection Style | Helmet |
Head Protection Material | ABS |
Series | Ceros |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Head Protection Venting | Yes |
Standards | ANSI Z89.1, EN 12492 |
ANSI Impact Type | 1 |
Application | General Use |
Low Temperature Test Met | Yes |
Includes | Sweatband |
ANSI Classification | Class C, Type 1 |
Head Protection Graphics | No Graphics |
Chin Strap | Yes |
ANSI Electrical Class | C |
Accessory Slots | Yes |
High Temperature Test Met | Yes |
High-Visibility | Yes |
Accessory Mounting Options | 4 Hooks, Front-Slots, Side-Slots |
Compatible Suspension Brand Name | Kinetix |
Compatible Suspension Manufacturer Part Number | 16-17005 |
Description
Suspension Helmet,Orange, ANSI Classification Class C, Type 1, Head Protection Style Helmet, Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6 3/8 to 7 5/8, Head Protection Material ABS, Accessory Mounting Options 4 Hooks, Front-Slots, Side-Slots, Head Protection Venting Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Yes, Compatible Suspension Brand Name Kinetix, Compatible Suspension Manufacturer Part Number 16-17005
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, L (O41008)
- CAROLINA SHOE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- BRADY Right to Know Compliance Center, English (2010NB)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, L (6165O-L)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- HEXARMOR Helmet Safety Helmet, LT, Type 1, Class E (16-15009)
- HEXARMOR Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray (16-13006)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- LIFT SAFETY Lift Safety DAX Carbon Fiber Full Brim 50-50, White/Black Camo (HDF50C-20CK)
- Hexarmor Head Protection