Shop All Hard Hats
Hexarmor
Helmet Safety Helmet, LT, Type 1, Class E
Mfr # 16-15009
Zoro # G904403409
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Helmet
- Head Protection Material HDPE
- Fits Hat Size 6-3/8 to 8
- Series Ceros
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | 6-3/8 to 8 |
Details
Item | Safety Helmet |
Head Protection Style | Helmet |
Head Protection Material | HDPE |
Series | Ceros |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Head Protection Venting | No |
Standards | ANSI Z89.1, CE EN 397 |
ANSI Classification | LT, Type 1, Class E |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
Accessory Mounting Options | Side-Slots |
Accessory Slots | Yes |
High-Visibility | Yes |
Compatible Suspension Manufacturer Part Number | 17-19002 |
Compatible Suspension Brand Name | Airbridge |
Description
Safety Helmet, ANSI Classification LT, Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-3/8 to 8, Head Protection Material HDPE, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility Yes, Compatible Suspension Brand Name Airbridge, Compatible Suspension Manufacturer Part Number 17-19002, Standards ANSI Z89.1, CE EN 397, Series Ceros
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUE NORTH Traction Device, Rubber, 13-1/2, Pull-On, PR (V3553570-2XL)
- GUARDIAN PURE SAFETY GROUP SERIES 3 HARNESS WITH WAIST (37201)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472W90 (472W90)
- SIGNMISSION OSHA Danger Sign, Keep Hands Out Of Machinery, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-1394)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-15010)
- HEXARMOR Short Brim Baseball Safety Helmets, Type 1, Class C (16-14009)
- HEXARMOR Helmet Safety Helmet, LT, Type 1, Class E (16-13009)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-11010)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class C (16-14010)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1337)
- Hexarmor Hard Hats