Shop All Heat Resistant Gloves
Hexarmor
Heat Resistant Gloves, XXXL, PR
Mfr # 2030-XXXL (12)
Zoro # G6613238
product price: $41.99
/pr
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL ( 12 )
- Length 10 in
- Palm Material Synthetic Leather with Silicone Grip
- Cuff Style Hook-and-Loop
- Material SuperFabric(R)/Synthetic Leather
Product Information
- Brand Hexarmor
- MFR # 2030-XXXL (12)
- Zoro # G6613238
- Country of Origin Viet Nam
- Category Heat Resistant Gloves
Dimensions
Size | 3XL ( 12 ) |
Length | 10 in |
Glove Size | 3XL |
Glove Length | 10 in |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, ANSI/ISEA Impact Level 1, Backing Style IR-X, Cuff Style Hook-and-Loop, Insulated No, Maximum Temperature 250 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Superfabric(R), Glove Back Material IR-X, Glove Construction Cut and Sewn, Standards ANSI/ISEA 105 & 138, EN 388, EN 407, ANSI/ISEA Cut Level A6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 24" Height, Assembly Point, Portrait (OS-EM-D-1824-V-10428)
- MAGID ROC HV250W Waterproof Thermal Coated Work GloveCut Level A2 (HV250W-11)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- REFRIGIWEAR Hivis Reversible Softshell Vest Hv Lime Lar (9499RHVLLARL2)
- HEXARMOR Safety Gloves, PR (4066W-XXXL (12))
- HEXARMOR Safety Gloves, PR (5050-XL (10))
- HEXARMOR Safety Gloves, PR (5050-XXL (11))
- HEXARMOR Safety Gloves, PR (4066W-XXL (11))
- HEXARMOR Safety Gloves, PR (5050-M (8))
- HEXARMOR Safety Gloves, PR (5050-S (7))
- PIP Terry Cloth Seamless Gloves, 18 Oz, PK12 (42-C713/L)
- Hexarmor Heat Resistant Gloves