Shop All Heat Resistant Gloves
This Product is Discontinued
Hexarmor
Heat Resist. Glvs, Wht, L, Cttn/Canvas, PR (Discontinued)
Mfr # 8100-L (9)
Zoro # G0594955
This Product is Discontinued
Key Features
- Size L ( 9 )
- Cuff Style Safety
- Material Canvas/SuperFabric(R)
- Max. Temp. 482 Degrees F
- Standards ANSI/ISEA/EN388
Product Information
- Brand Hexarmor
- MFR # 8100-L (9)
- Zoro # G0594955
- UPC # 815733011731
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | L ( 9 ) |
Size (Alpha) | L |
Description
Knit Gloves, ANSI/ISEA Cut Level A8, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Hot Mill, Additional Hazard Protection Cut-Resistant, Standards ANSI/ISEA/EN388, Double-Dipped No, Coating Type Uncoated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.