Shop All Overboots and Overshoes
Hexarmor
Hands Free Boot Cover, Blue, Size D, PR
Mfr # 32001-D
Zoro # G0096988
original price:
$43.49
5% off
new price: $40.99
/pr
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size D
- Color Blue
- Upper Material Thermoplastic Rubber
- Gender Unisex
- Toe Type Plain
Product Information
- Brand Hexarmor
- MFR # 32001-D
- Zoro # G0096988
- Country of Origin Mexico
- Category Overboots and Overshoes
Dimensions
Size | D |
Fits Shoe Size | 11-3/4 to 12-15/16 |
Height | 3-5/16" |
Boot Height | 3 1/2 in |
Fits Footwear Size | 11-3/4 to 12-15/16 |
Description
Hands Free Boot Cover, Foot, Footwear Sole Pattern Ribbed, Toe Type Plain, Blue, Fits Shoe Size 11-3/4 to 12-15/16, Style Number 32001, Boot Height 3 1/2 in, Unisex, Metatarsal Guard No, Size D, Waterproof Yes, Upper Material Thermoplastic Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Rigging Safety Construction DVD (V0001259ET)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Brass (1310U-2P-8511HD-V)
- GENUINE GRIP Work Shoes, Mens, 11.5W, Wht, Slip On, PR (4705-11.5W)
- KISHIGO L, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-L)
- HEXARMOR Hands Free Boot Cover, Blue, Size C, PR (32001-C)
- HEXARMOR Hands Free Boot Cover, Blue, PR (32001-G)
- HEXARMOR Hands Free Boot Cover, Blue, Size E, PR (32001-E)
- HEXARMOR Hands Free Boot Cover, Blue, Size B, PR (32001-B)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- HEXARMOR Hands Free Boot Cover, Blue, Size A, PR (32001-A)
- STABILICERS Overshoe, Black, 3XL, PR (200418)
- Hexarmor Foot Protection