Shop All Hard Hats
Hexarmor
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Gray
Mfr # 16-13006
Zoro # G9264948
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Polyethylene
- Fits Hat Size 6-3/8 to 8
- Series Ceros
- Suspension Adjustment Type Ratchet
Product Information
Dimensions
Fits Hat Size | 6-3/8 to 8 |
Description
Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Gray, Head Protection Graphics No Graphics, Fits Hat Size 6-3/8 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Reverse Donning Yes, Low Temperature Test Met Yes, Compatible Suspension Brand Name AirBridge(R), Compatible Suspension Manufacturer Part Number 17-19001, 17-19002
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT BRK 12PK 10YR Smoke Alarm (1040964)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Gray (19767)
- CONDOR Drain Seal, 20inLx20inWx3/8in Thick, Yllw (48FZ16)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 070)
- HEXARMOR Short Brim Baseball Safety Helmets, Type 1, Class C (16-14009)
- HEXARMOR Short Brim Safety Helmets, Type 1, Class E (16-13010)
- HEXARMOR Helmet Suspension Helmet, Black, Class C, Type 1 (16-17007)
- HEXARMOR Helmet Suspension Helmet, Orange, Class C, Type 1 (16-17005)
- HEXARMOR Helmet Suspension Helmet, White, Class C, Type 1 (16-17001)
- HEXARMOR Helmet Suspension Helmet, Blue, Class C, Type 1 (16-17002)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (475385)
- Hexarmor Head Protection