Shop All Accessories
Hexarmor
Eyewear Lanyard
Mfr # 14-10017
Zoro # G9263727
Sold in multiples of 4 for $12.76
$12.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 14 in
- For Use With Eyewear
- Includes Breakaway No
- Metal Detectable Yes
Product Information
- Brand Hexarmor
- MFR # 14-10017
- Zoro # G9263727
- Country of Origin China
- Category Accessories
Dimensions
Length | 14 in |
Details
Item | Eyewear Lanyard |
Color | Black |
For Use With | Eyewear |
Includes Breakaway | No |
Metal Detectable | Yes |
X-Ray Detectable | No |
Attachment Type | Loop |
Description
Eyewear Lanyard, Adjustable Yes, Attachment Type Loop, Body Material Polyester, Color Black, For Use With Eyewear, Includes Breakaway No, Length 14 in, Metal Detectable Yes, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- ATLANTIC SAFETY PRODUCTS Lightning, Nitrile Disposable Gloves, 5.2 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (BL-L)
- ARIAT Athletic Shoe, EE, 13, Gray, PR (10040319)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (9810XLD)
- HEXARMOR Cleaning Wipes (14-10008)
- HEXARMOR Cleaning Fluid (14-10006)
- HEXARMOR Foam Gasket, 6" L x 2" H x 3" W, Black (14-10019)
- HEXARMOR Cleaning Tissues (14-10009)
- HEXARMOR Goggle Cover (14-10016)
- HEXARMOR Eyewear Microfiber Pouch (14-10010)
- SATECHI Vegan Leather Magentic Wallet Stand, Black (ST-VLWK)
- Hexarmor Workwear