Shop All Lens Cleaning
Hexarmor
Eyewear Cleaning Station, Anti-Scratch, PK
Mfr # 14-10032
Zoro # G307630457
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tissue Count 760
- Includes Bottle Cleaning Fluid, Cleaning Station Wall Mount, Cleaning Tissue Packs
- Lens Treatment Properties Anti-Scratch
- Solution Type Non-Silicone
- Bottle Size 16.9 fl oz
Product Information
- Brand Hexarmor
- MFR # 14-10032
- Zoro # G307630457
- UPC # 810070605285
- Country of Origin Germany
- Category Lens Cleaning
Dimensions
Bottle Size | 16.9 fl oz |
Station Width | 11 3/4 in |
Tissue Width | 7 7/8 in |
Tissue Length | 4 7/8 in |
Details
Item | Eyewear Cleaning Station |
Tissue Count | 760 |
Includes | Bottle Cleaning Fluid, Cleaning Station Wall Mount, Cleaning Tissue Packs |
Lens Treatment Properties | Anti-Scratch |
Solution Type | Non-Silicone |
Description
Eyewear Cleaning Station, Bottle Size 16.9 fl oz, Holder Mount Location Wall, Includes Bottle Cleaning Fluid, Cleaning Station Wall Mount, Cleaning Tissue Packs, Lens Treatment Properties Anti-Scratch, Lockable Yes, Solution Type Non-Silicone, Station Depth 4 in, Station Height 10 3/8 in, Station Width 11 3/4 in, Tissue Count 760, Tissue Dispensing Type Packs, Tissue Length 4 7/8 in, Tissue Type Dry, Tissue Width 7 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Card Holder, 2-1/4 x 6-1/2, Pink (CH20LS)
- CONDOR High Visibility Vest, Yellow/Green, 4XL (53YM70)
- HOL-DEX Hol-Dex® Magnetic Plastic Label Holders, 1" x 6", Clear, 12/Case (LH114)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5350XL)
- HEXARMOR Cleaning Fluid Replacement Pump (14-10030)
- HEXARMOR Cleaning Fluid Refills, PK9 (14-10029)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1776)
- MCR SAFETY Glasses, Lens Fog Buster Towelettes 6 Boxes, 600PK (LFT600)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1760)
- RADIANS Lens Cleaning (LCD100)
- PIP Lens Cleaning Station, Disposable (252-LCS08)
- Hexarmor Lens Cleaning