Shop All Earmuffs
Hexarmor
Ear Muffs, Over-the-Head, Black, PR
Mfr # 19-10002
Zoro # G101777815
product price: $33.65
/pr
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ear Muff Style Over-the-Head
- Features Adjustable Length, Padded Headband
- Noise Reduction Rating 26 dB
- Dielectric No
- Number of Batteries 0
Product Information
Details
Item | Ear Muffs |
Ear Muff Style | Over-the-Head |
Features | Adjustable Length, Padded Headband |
Noise Reduction Rating | 26 dB |
Dielectric | No |
Number of Batteries | 0 |
Weight | 0.5 lb |
Batteries Included | No |
Series | K-Series(TM) |
Standards | ANSI S3.19-1974, EN 352-1, Z94.2-2014 CSA Class A(L) |
Earmuff Type | General Purpose |
Band Color | Black/Hi Vis |
Electrically Insulated | No |
Cushion Material | Foam |
Cup Color | Black |
Band Material | EVA, Polyethylene, PVC, Foam, Leather |
Cup Material | ABS |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 26 dB, Dielectric No, Cushion Material Foam, Cup Color Black, Series K-Series(TM), Earmuff Type Rigid, Standards ANSI S3.19-1974, EN 352-1, Z94.2-2014 CSA Class A(L), Replacement Pad Grainger Part Number 60MN54, Band Color Black/Hi Vis, Band Material EVA, Polyethylene, PVC, Foam, Leather, Cup Material ABS, Features Adjustable Length, Padded Headband, Weight 0.5 lb, Electrically Insulated No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- ANSELL TouchNTuff 92-605, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-605)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-WA (669-C/36-NRVFO-WA)
- HEXARMOR Hard Hat Mounted Ear Muffs, 22 dB, K1C, Black (17-15001)
- HEXARMOR Hard Hat Mounted Earmuffs, 24 dB (17-18002)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10003)
- MSA SAFETY SWX00379 EAR MUFFS INDUSTRIAL GRADE (10004293)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- JACKSON SAFETY Hard Hat Mounted Ear Muffs, 25 dB, H70 Vibe, Red (20777)
- Hexarmor Hearing Protection