Shop All Cut-Resistant Sleeves
Hexarmor
Cut Resistant Sleeves, Knitted Cuff, S, PR
Mfr # 2042-S (7)
Zoro # G7614243
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Sleeve Style Sleeve
- ANSI/ISEA Abrasion Level Not Available
- Cuff Style Spandex
Product Information
- Brand Hexarmor
- MFR # 2042-S (7)
- Zoro # G7614243
- UPC # 810001794224
- Country of Origin China
- Category Cut-Resistant Sleeves
Dimensions
Size | S |
Sleeve Size | S |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A7, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 13 ga, Sleeve Material HPPE, Color Blue, Size S, Series Helix 2042, Standards ANSI/ISEA, EN388, EN407, Stitching Material HPPE Blend, ANSI/ISEA Heat Level 1, EN 388 Rating 2X41F, ANSI/ISEA Cut Load 4907 g, ANSI/ISEA Abrasion Cycles 6,700, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 2, ANSI/ISEA Puncture Force 47 N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL412)
- PIP Cut-Resistant Gloves, 3XL Size, PK12 (M1840-3XL)
- ELVEX HELIUM 15 METAL DETECTABLE EYEWEAR, WEIGHS 15g, BLUE 80% VLT, AF (SG-58BMD-AF)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 6, 1 PR (11-751 VEND)
- HEXARMOR Sleeve, Gripped, A6, 18" L, L, Gray/Green (2044-L (9))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, XL (2041-XL (10))
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- HEXARMOR Needlestick-Resistant Sleeve: ANSI/ISEA Needlestick Level 2, ANSI/ISEA Cut Level A8, Black, S (AG8TW-S (7))
- HEXARMOR Cut Resistant Sleeve, HPPE, Knit Cuff, L (2041-L (9))
- HEXARMOR Cut Resistant Sleeve with Thumbhole, XXL (AG10009S-XXL (11))
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- Hexarmor Abrasion & Cut Resistant Clothing